Newport Brass

2 CEILING MOUNT ARM & FLANGE

Part #N517-2/16S  |  Manufacturer Part #517-2/16S

Color/Finish:
Satin Vintage Copper - PVD

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Satin Vintage Copper - PVD

Color Finish Category: Copper Tones

Diameter: 2-3/8 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Length: 2 in

Material: Brass

Type: N517-2/16S