0 items

Newport Brass Aylesbury 2 gpm 5-Hole Roman Tub with Hand Shower Deck Trim

N3-2417

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in
Collection
Aylesbury
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Installation
5 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
2.0 gpm
Handle Type
Lever
Height
6-1/2 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Three Handle
Spout Height
3-1/8 in
Spout Reach
7-5/16 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday