Multi Function Showerhead in Satin Brass - PVD
Contemporary Multi Function Showerhead in Satin Brass - PVD
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Contemporary Style
- Available in 27 unique Finishes
- 3.7"showerhead diameter
- Rubber nozzles facilitate easy cleaning
- 1/2" NPSM inlet pivot ball fitting
- 3-Spray modes: Spray, Rain & Massage
- Multi-function engine with 3 spray modes
- 2.0 gallons (7.6 liters) per minute maximum flow rate
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Contemporary
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Diameter:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Massage
- WaterSense Labeled:
- Yes