2 gpm Showerhead in Polished Chrome

You last purchased this on
 
Newport Brass

2 gpm Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

2 gpm Showerhead in Polished Chrome

  • Fast #
  • Part #N209/26
  • Item #1493843
  • Manufacturer Part #209/26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • CEILING MOUNT ONLY
  • Available in 27 unique Finishes
  • 1/2" NPSM inlet fitting
  • Simulated rainfall shower pattern; 76 nozzles
  • Classic rain-can functionality
  • 5-1/2" (14 cm) showerhead diameter
  • Traditional Style
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
5-1/2 in
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Showerhead Flow Rate:
2 gpm
Spray Type:
Rain
WaterSense Labeled:
Yes