0 items

Newport Brass Traditional® 2 gpm Showerhead

N215

Color Finish

Starting at $723.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 9"
  • Ten year warranty on finish to original purchaser

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional®
Color Finish
Satin Nickel - PVD
Color Finish Category
Nickel Tones
Diameter
9-1/8 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Ceiling Mount
Material
Brass
Showerhead Function
Single
Spray Type
Wide
WaterSense Labeled
No
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday