0 items

Newport Brass Contemporary 2 gpm Showerhead

N2153

Color Finish

Starting at $637.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Contemporary styling
  • Rubber nozzles facilitate easy cleaning
  • Shown in Polished Chrome
  • Simulated rainfall shower pattern
  • Ten-year warranty on finish to original purchaser

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Contemporary
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
8-7/8 in
End Connection 1
NPSM
End Connections
NPSM
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday