Newport Brass

2 in. Ceiling Mount Arm and Flange in Polished Chrome

Part #N517-2/26  |  Manufacturer Part #517-2/26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 1/2" IPS
  • 2-3/8" flange diameter with o-ring retainer
  • Many lengths available (11 sizes from 2" to 42")

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 2-3/8 in

End Connection 1: IPS

End Connections: IPS

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Ceiling Mount

Length: 2 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No