Newport Brass 2 in. Round Shower Drain Throat

N277-03

Manufacturer Part #: 277-03

Fits Pipe Size

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Adjustable
No
Diameter
4 in
Drain Component Type
Drain Base
Fits Pipe Size
2 in
IAPMO Listed
No
Material
Solid Brass, Stainless Steel
Trim Ring
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday