0 items

Newport Brass Metropole 24 in. Single Towel Bar

N24-02

Color Finish

Starting at $174.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complements Metropole product series
  • Ten-year warranty on finish to original purchaser

SPECIFICATIONS

ADA Compliant
No
Collection
Metropole
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
2-15/16 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday