0 items

Newport Brass Cube 2 24 in. Towel Bar

N19-02

Color Finish

Starting at $179.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complements Cube 2 product series
  • Finish warranted as long as the original purchaser owns their home

SPECIFICATIONS

ADA Compliant
No
Collection
Cube 2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday