0 items

Newport Brass Astaire 24 in. Towel Bar

N30-02

Color Finish

Starting at $179.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Astaire
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3 in
Height
2-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday