0 items

Newport Brass Aylesbury 24 in. Towel Bar

N34-02

Color Finish

Starting at $154.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complements Aylesbury product series
  • Finish warranted as long as the original purchaser owns their home

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Aylesbury
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/16 in
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday