0 items

Newport Brass Haseley 24 in. Towel Bar

N88-02/26

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction delivers the utmost in beauty, durability, and long-lasting performance
  • Facilitates fast towel drying by allowing proper air flow
  • Includes durable mounting hardware for a secure installation
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Haseley
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-13/50 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Type
LGEBR77097420
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday