Newport Brass

3 in. Brass Handle in Vintage Copper - PVD

Part #N2-114/16  |  Manufacturer Part #2-114/16

Color/Finish:
Vintage Copper - PVD

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Vintage Copper - PVD

Color Finish Category: Copper Tones

Faucet Part Type: Handle

Length: 3 in

Material: Brass

Type: N2-114/16