Newport Brass

3/4 in. Deck Mount Roman Tub Faucet Valve

Part #N1-658  |  Manufacturer Part #1-658

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No Finish
  • Quarter-turn washerless ceramic disc 3/4" valve cartridges
  • Diverter valve and hoses as needed for handshower

Specifications

ADA Compliant: No

IAPMO Listed: No

Installation Type: Deck Mount

Valve Size: 3/4 in

Valve Type: Roman Tub Rough-In Valve