3/4 in. Roman Tub Rough-In Valve with Triple Lever Handle
3/4 in. Roman Tub Rough-In Valve with Triple Lever Handle
Frequently Purchased Together
Product Details
- Solid brass construction
- Universal 3/4" NPT and direct sweat connections for installation flexibility
- No Finish
- Requires Newport Brass Deck Mount Tub Trim (many options available, sold-separately)
- Quick Conect Deck Spout Adapter
- Diverter valve and hoses as needed for handshower
- Quarter-turn washerless ceramic disc 3/4" valve cartridges
- 22 gpm (gallons per minute) flow rate (@ 40 psi) dynamic pressure
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Faucet Connection:
- Quick Connect
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass, Plastic
- Number of Handles:
- Three Handle
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No