0 items

Newport Brass 36 in. Ceiling Mount Arm and Flange

N517-36

Color Finish

Starting at $168.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
2-3/8 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Ceiling Mount
Length
36 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday