36 in. Shower Rail in Stainless Steel - PVD

Part #N295/20  |  Item #3870725  |  Manufacturer Part #295/20

$ 539.42 EACH
(Pricing is for Stainless Steel - PVD)

Color/Finish:
Stainless Steel - PVD

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary Style
  • 36" Long

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel - PVD

Color Finish Category: Stainless Steel

Depth: 2-5/8 in

Escutcheon Height: 2-3/8 in

Escutcheon Width: 2-3/8 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 36 in

Material: Solid Brass

NSF Certified: No

Style: Contemporary;Modern