0 items

Newport Brass 4-1/16 in. Shower Drain Trim

N233-401

Color Finish

Starting at $226.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Product shown in Polished Chrome

SPECIFICATIONS

ASME Specifications
ASME A112.18.2-2011
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2-11
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
Yes
Length
4-1/16 in
Material
Brass
NSF Certified
No
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday