4-1/16 in. Satin Gold Shower Drain
4-1/16 in. Satin Gold Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- O-ring retention system for easy installation and access
- Available in 27 unique Finishes
- Requires Newport Brass #277-01 drain throat, sold separately.
- Unique pattern across a 4” x 4” grid
Specifications
- ASME:
- ASME A11.2.18 2011
- Adjustable:
- No
- CSA Certified:
- CSA B125.2 2011
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Depth:
- 3/16 in
- Grate Color Finish:
- Satin Gold - PVD
- IAPMO Listed -:
- Yes
- Length:
- 4-1/16 in
- Width:
- 4-1/16 in