4-1/16 in. Square Shower Drain in English Bronze
4-1/16 in. Square Shower Drain in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- O-ring retention system for easy installation and access
- Available in 27 unique Finishes
- Requires Newport Brass #277-01 drain throat, sold separately.
- Unique pattern across a 4” x 4” grid
Specifications
- ASME:
- ASME A112.18.2-2011
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-11
- Color Finish Name:
- English Bronze
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Tailpiece Length:
- 4-1/16 in