Newport Brass Chesterfield 4-Hole Kitchen Faucet with Double Cross Handle and Sidespray
N943
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Cartridge Type
- Quarter Turn Ceramic Disc, Washerless
- Center Size
- 8 in - 20 in
- Collection
- Chesterfield
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- NPSM
- Faucet Connection Size
- 1/2 in
- Faucet Installation
- 4 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 1.8 gpm
- GSA Approved
- No
- Handle Material
- Metal
- Handle Type
- Cross
- IAPMO Listed
- Yes
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Number of Handles
- Two Handle
- Side Spray
- Yes
- Spout Height
- 5-13/16 in
- Spout Reach
- 9-7/16 in
- Spout Swivel
- 360°
- Spout Type
- Swivel
- Trim Only
- No
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday