4 in. Drain Body

You last purchased this on
 
Newport Brass

4 in. Drain Body

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

4 in. Drain Body

  • Fast #
  • Part #N278A-02
  • Item #4430747
  • Manufacturer Part #278A-02
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ABS construction
  • 4" IPS Inlet
  • No Finish
  • Intended for use with 6" Square Shower Drain Throat Newport Brass Model 277-02
  • 2" Solvent Weld Outlet
  • Requires Certification

Documents


Specifications

Diameter:
2 in
Drain Component Type:
Drain Body
Fits Pipe Size:
4 in
IAPMO Listed -:
No
Material:
Plastic
NSF Certified:
No
Trim Ring:
No
Width:
4-3/10 in