4 in. Shower Drain in Satin Nickel
4 in. Shower Drain in Satin Nickel
Frequently Purchased Together
Product Details
- Solid Brass Construction
- O-ring retention system for easy installation and access
- Available in 27 unique Finishes
- Requires Newport Brass #277-01 drain throat, sold separately.
- Unique pattern across a 4” x 4” grid
Specifications
- ASME:
- ASME A112.18.2-2011
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-11
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Component Type:
- Strainer
- Drain Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 4-1/16 in
- Material:
- Brass
- Style:
- Modern
- Width:
- 4-1/16 in