0 items

Newport Brass Annabella 5-1/4 in. Recessed Toilet Tissue Holder

N10-89

Color Finish

Starting at $102.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Annabella
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
6 in
IAPMO Listed
No
Installation Type
Recessed Mount
Length
6 in
Material
Brass
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday