5-7/8 in. Shower Drain Trim in Flat Black

You last purchased this on
 
Newport Brass

5-7/8 in. Shower Drain Trim in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

5-7/8 in. Shower Drain Trim in Flat Black

  • Fast #
  • Part #N233-601/56
  • Item #4430162
  • Manufacturer Part #233-601/56
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • O-ring retention system for easy installation and access
  • Available in 27 unique Finishes
  • Requires Newport Brass #277-02 drain throat, sold separately.
  • Unique pattern across a 6" x 6" grid
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2011
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2-11
Drain Component Type:
Strainer
Drain Included:
No
IAPMO Listed -:
Yes
Length:
6 in
Material:
Brass
NSF Certified:
No
Style:
Modern
Width:
6 in