Newport Brass 5-7/8 in. Shower Drain Trim

N233-604

Color Finish

Starting at $204.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Product shown in Polished Chrome

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
6 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday