5-7/8 in. Square Satin Bronze - PVD Shower Drain
5-7/8 in. Square Satin Bronze - PVD Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- O-ring retention system for easy installation and access
- Available in 27 unique Finishes
- Requires Newport Brass #277-02 drain throat, sold separately.
- Unique pattern across a 6" x 6" grid
Specifications
- ASME:
- ASME A11.2.18 2011
- Adjustable:
- No
- CSA Certified:
- CSA B125.2 2011
- Grate Color Finish:
- Satin Bronze - PVD
- Height:
- 3/16 in
- IAPMO Listed -:
- Yes
- Length:
- 5-7/8 in
- Width:
- 5-7/8 in