5-7/8 in. Square Shower Drain in Satin Brass - PVD

You last purchased this on
 
Newport Brass

5-7/8 in. Square Shower Drain in Satin Brass - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

5-7/8 in. Square Shower Drain in Satin Brass - PVD

  • Fast #
  • Part #N233-602/04
  • Item #4430706
  • Manufacturer Part #233-602/04
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • O-ring retention system for easy installation and access
  • Available in 27 unique Finishes
  • Requires Newport Brass #277-02 drain throat, sold separately.
  • Unique pattern across a 6" x 6" grid
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2011
Adjustable:
No
Application:
Residential
CSA Certified:
CSA B125.2 2011
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Drain Base Height:
3/16 in
Drain Base Material:
Bronze/Brass
Grate Shape:
Square
Grate Style:
Full
IAPMO Listed -:
Yes
Length:
5-7/8 in
Style:
Modern
Trap Primer Connection:
No
Width:
5-7/8 in
cUPC Certified:
Yes