5-7/8 in. Square Shower Drain

You last purchased this on
 
Newport Brass

5-7/8 in. Square Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

5-7/8 in. Square Shower Drain

  • Fast #
  • Part #N233-601/20
  • Item #4429784
  • Manufacturer Part #233-601/20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • O-ring retention system for easy installation and access
  • Available in 27 unique Finishes
  • Requires Newport Brass #277-02 drain throat, sold separately.
  • Unique pattern across a 6" x 6" grid
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Stainless Steel
Drain Base Height:
3/16 in
Drain Base Material:
Brass
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
5-7/8 in
IAPMO Listed -:
No
Length:
5-7/8 in
Width:
6 in