0 items

Newport Brass Metropole 6-1/4 in. Wall Mount Toilet Tissue Holder

N24-27

Color Finish

Starting at $140.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Metropole
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Height
4-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/4 in
Material
Solid Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday