Newport Brass 6 in. Ceiling Mount Arm and Flange

N517-6

Color Finish

Starting at $82.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceiling mount arm and flange
  • Shown in Polished Chrome
  • Ten-year warranty on finish to original purchaser

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
6 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday