6 in. Easy Installation Brass Tub and Shower Drain Polished Chrome
6 in. Easy Installation Brass Tub and Shower Drain Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- O-ring retention system for easy installation and access
- Available in 27 unique Finishes
- Requires Newport Brass #277-02 drain throat, sold separately.
- Unique pattern across a 6" x 6" grid
Specifications
- Color Finish Name:
- Polished Chrome
- Tailpiece Length:
- 6 in