6 in. Shower Arm in Antique Brass
6 in. Shower Arm in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 1/2" NPT Inlet
- Available in 27 unique Finishes
- Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Diameter:
- 813/1000 in
- Faucet Part Type:
- Shower Arm
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass
- WaterSense Labeled:
- No