6 in. Shower Arm in Antique Nickel

You last purchased this on
 
Newport Brass

6 in. Shower Arm in Antique Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

6 in. Shower Arm in Antique Nickel

  • Fast #
  • Part #N200/15A
  • Item #1492212
  • Manufacturer Part #200/15A
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • 1/2" NPT Inlet
  • Available in 27 unique Finishes
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
6 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No