6 in. Shower Arm in Satin Nickel

Part #N200/15S  |  Item #1493680  |  Manufacturer Part #200/15S

$ 53.50 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 1/2" NPT Inlet
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)

Specifications

ADA Compliant: No

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Shower Arm

Length: 6 in

Material: Brass

WaterSense Labeled: No