Newport Brass 7-1/2 in. Wall Tub Spout

N2-144

Color Finish

Starting at $148.63
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For Newport Brass 920, 930, 1000, 1030, 1200, and 2100 series
  • Ten-year warranty on finish to original purchaser
  • Tub spout, less handles

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Installation Type
Wall Mount
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday