7-3/8 in. Shower Arm in Satin Brass - PVD
7-3/8 in. Shower Arm in Satin Brass - PVD
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Depth:
- 7-14/25 in
- Diameter:
- 813/1000 in
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- Fits Model:
- 212, 2141, 2142, 2143, 2144, 2154, 2155, 2156
- Fitting Size 1:
- 13/16 in
- Fitting Size 2:
- 13/16 in
- Fitting Sizes:
- 13/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 7-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 7-3/8 in
- WaterSense Labeled:
- No
- Width:
- 4-3/10 in