0 items

Newport Brass Seaport 8-9/16 in. Wall Mount Toilet Tissue Holder

N12-28

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Seaport
Color Finish
Antique Brass
Color Finish Category
Brass Tones
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday