Newport Brass

8 in. Shower Arm in Antique Copper

Part #N201/08A  |  Manufacturer Part #201/08A

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction

Documents

Specifications

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Faucet Part Type: Shower Arm

Fitting Size 1: 13/16 in

Fitting Size 2: 13/16 in

Fitting Sizes: 13/16 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No