8 in. Shower Arm in Antique Nickel

You last purchased this on
 
Newport Brass

8 in. Shower Arm in Antique Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

8 in. Shower Arm in Antique Nickel

  • Fast #
  • Part #N201/15A
  • Item #1500850
  • Manufacturer Part #201/15A
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
GSA Approved:
No
IAPMO Listed -:
No
Length:
8 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No