8 in. Shower Arm in French Gold - PVD
8 in. Shower Arm in French Gold - PVD
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No