8 in. Shower Arm in Polished Gold - PVD
8 in. Shower Arm in Polished Gold - PVD
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold - PVD
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 13/16 in
- Fitting Size 2:
- 13/16 in
- Fitting Sizes:
- 13/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in