8 in. Shower Arm in Satin Nickel

Part #N201/15S  |  Item #1502365  |  Manufacturer Part #201/15S

$ 56.00 EACH
(Pricing is for Satin Nickel)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Satin nickel

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

Brand Model Compatibility: [212, 2141, 2142, 2143, 2144, 2154, 2155, 2156]

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 7-14/25 in

Diameter: 813/1000 in

Faucet Connection Size: 1/2 in

Faucet Part Type: Shower Arm

Length: 8 in

Material: Brass

Shower Arm Reach: 7-3/8 in

WaterSense Labeled: No

Width: 4-3/10 in