8 in. Shower Arm Venetian Bronze

You last purchased this on
 
Newport Brass

8 in. Shower Arm Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

8 in. Shower Arm Venetian Bronze

  • Fast #
  • Part #N201/VB
  • Item #4071258
  • Manufacturer Part #201/VB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Shower Arm
Length:
8 in
Material:
Brass
WaterSense Labeled:
No