8 in. Shower Arm with Flange in Oil Rubbed Bronze
8 in. Shower Arm with Flange in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 1/2" NPT Inlet
- Available in 27 unique Finishes
- Complements Ithaca product series
- 2-1/2" flange diameter with o-ring retainer
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No