0 items

Newport Brass Aylesbury Shower Arm with Flange

N201-1

Color Finish

Starting at $236.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Shower arm with flange
  • Ten-year warranty on finish to original purchaser

SPECIFICATIONS

ADA Compliant
No
Collection
Aylesbury
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
Fitting Size 1
1/2 in
Length
8 in
Material
Brass
Size
1/2 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday