0 items

Newport Brass Nadya Air Gap Cap

N100-2

Color Finish

Starting at $33.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish warranted as long as the original purchaser owns their home

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Nadya
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
2-7/16 in
IAPMO Listed
No
Material
Brass
Width
1-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday