Air Gap in Polished Chrome
Air Gap in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Use with Newport item #2470-5623
- Available in 27 unique Finishes
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-5/16 in
- GSA Approved:
- No
- Height:
- 13/16 in
- IAPMO Listed -:
- No
- Material:
- Brass