Air Gap in Polished Nickel
Air Gap in Polished Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 2-5/8" (6.7 cm) height above deck
- Available in 27 unique Finishes
- Complements Jacobean Series
- 2" (5.1 cm) base diameter
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Diameter:
- 2 in
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed -:
- No
- Material:
- Brass